Zoro Homepage

Exit Sign, Vinyl, 14" W, 10" H, Exit, White

  • Mfr # U1-1008-RD_14X10

  • Zoro # G9084582


product price: $6.79
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1008-RD_14X10
Zoro #
G9084582
UPC #
849362004932
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Background Color
White
Material
Decal
Legend/Background Color
Red/White
ANSI Compliant
Yes
Legend Color
Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Language
English
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Sign Header
No Header
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend
Exit
Metal Detectable
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Product Type
Exit Sign

Description

Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.