Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 5" W, 7" H, Emergency Evacuation Map (Arrow Down), Red

  • Mfr # U7-1071-RD_5X7

  • Zoro # G2106758


product price: $3.29
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Width
5"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-RD_5X7
Zoro #
G2106758
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Evacuation Map (Arrow Down)
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/White
Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Background Color
Red
Legend Style
Symbol and Text
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Language
English
Standards
OSHA 1910.145
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-74
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Legend Pictogram Description
Down Arrow
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Text Color
White
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Emergency Evacuation Map
Product Type
Emergency Exit Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.