Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosive Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0617-ND_5X3.5

  • Mfr # LCU4-0617-ND_5X3.5

  • Zoro # G9486228


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Explosive Materials Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0617-ND_5X3.5
Zoro #
G9486228
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Explosive Materials Danger Label
Header
Danger
Legend
Explosive Materials Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Sign Legend
Explosive Materials Authorized Personnel Only
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Explosive Materials Danger Label

Description

Explosive Materials Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Materials Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.