Zoro Homepage

Eye Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU4-0517-RD_14X10

  • Zoro # G9348529


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Header
Danger
Legend
High Impact Safety Glasses Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0517-RD_14X10
Zoro #
G9348529
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
High Impact Safety Glasses Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend
High Impact Safety Glasses Area
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header
Danger
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Write on Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F

Description

Eye Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.