Shop LYLE

Eye Wash, 8 1/4 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0018-RA_2.67x12

  • Mfr # LCTB-0018-RA_2.67x12
  • Zoro # G5275809

product price: 
$
17.39
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
10 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0018-RA_2.67x12
Zoro #
G5275809
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
Printed Language
English
Legend Color
Red, White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend
Eye Wash
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Legend Pictogram Description
Down Arrow, Eye Wash
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
Green, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PARW-137, PFSD-52
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
4 Flange
Mirror Print
No
Corrosion Resistant
Yes
Sign Header
No Header
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Dimensions

Height
10 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.