Face Mask Required Sign, 10" W x 7" H, English, Recycled Plastic, Sign Legend Text Color: Black

  • Mfr # LCU4-0179-NP_10X7

  • Zoro # G9489691


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Danger
Legend
Face Mask Required
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0179-NP_10X7
Zoro #
G9489691
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Face Mask Required
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Header Text Color
White
Write on Surface
No
Sign Header
Danger
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Plastic Face Mask Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.