Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Required Sign, 14" W x 10" H, English, Polyester, White

  • Mfr # LCU4-0179-ED_14x10

  • Zoro # G5156720


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Face Mask Required
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0179-ED_14x10
Zoro #
G5156720
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend
Face Mask Required
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Red
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.