Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Required Sign, 5" W x 3-1/2" H, English, Polyester, White

  • Mfr # LCU4-0179-ND_5X3.5

  • Zoro # G8755866


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Face Mask Required
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0179-ND_5X3.5
Zoro #
G8755866
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.001 in
Depth
1/250 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Text Color
White
Metal Detectable
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend
Face Mask Required
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
State Specific Sign
No
Abrasion Resistant
No
Product Type
Face Mask Danger Label

Description

Face Mask Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.