Shop LYLE

Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-5536-DG_12x12

  • Mfr # T1-5536-DG_12x12
  • Zoro # G5268529

product price: 
$
20.69
/ea

Key Features

Header
No Header
Legend
Maintenance Area Authorized Personnel Only
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-5536-DG_12x12
Zoro #
G5268529
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
No Header
Legend
Maintenance Area Authorized Personnel Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Header Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Maintenance Area Authorized Personnel Only
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Sign Format
Other Format
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Sign Header
No Header
Product Type
Reflective Authorized Personnel Sign

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Maintenance Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.