Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1439-EG_12x18

  • Mfr # T1-1439-EG_12x18
  • Zoro # G5293257
product price: 
$
23.59
/ea

Key Features

Header
Warning
Legend
Warning Security Cameras In Use
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1439-EG_12x18
Zoro #
G5293257
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning Security Cameras In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Red
Double-Sided
No
Sign Legend Color
Red
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Write on Surface
No
Sign Header
Warning
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Style
Text
Material Special Properties
Metal Detectable
Mounting Pattern
2 Center
Sign Legend
Security Cameras In Use
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Sign Header Text Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Red
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Product Type
Reflective Surveillance Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Cameras In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews