Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1444-DG_18x12

  • Mfr # T1-1444-DG_18x12
  • Zoro # G5228489

product price: 
$
29.49
/ea

Key Features

Header
Warning
Legend
Warning This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1444-DG_18x12
Zoro #
G5228489
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
No
Double-Sided
No
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Anti-Slip Surface
No
Mounting Pattern
2 Center
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header
Warning
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Reflective No Trespassing Warning Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.