Shop LYLE

Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1444-HI_18x12

  • Mfr # T1-1444-HI_18x12
  • Zoro # G5161182

product price: 
$
19.79
/ea

Key Features

Header
Warning
Legend
Warning This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1444-HI_18x12
Zoro #
G5161182
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Symbol
None
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Sign Header Style
Text
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
60 ft
Graffiti Resistant
Yes
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend
This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Post, Wall
Mounting Pattern
2 Center
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
Reflective No Trespassing Warning Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Patrolled Trespassers Will Be Prosecuted To The Full Extent Of The Law, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.