Sasquatch Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1595-DG_12x12

  • Mfr # T1-1595-DG_12x12
  • Zoro # G5270933
product price: 
$
20.29
/ea

Key Features

Header
No Header
Legend
Sasquatch Crossing
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1595-DG_12x12
Zoro #
G5270933
UPC #
-
Country of Origin
United States
Item
Sasquatch Crossing Traffic Sign
Header
No Header
Legend
Sasquatch Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Average Outdoor Durability
8 to 10 yr
Mounting Hole Distance Center to Center
9 in
Sign Legend
Sasquatch Crossing
MUTCD Compliant Sign
No
State Specific Sign
No
Sign Properties
Rigid
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
No Header
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Sasquatch Crossing Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews