Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1075-HI_12x18

  • Mfr # T1-1075-HI_12x18

  • Zoro # G5180861


product price:  $17.65
/ea

Key Features

Header
No Header
Legend
Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1075-HI_12x18
Zoro #
G5180861
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Symbol
Crime Watch
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
White
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535-2006
Mounting Pattern
2 Center
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Product Type
Reflective Crime Watch Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Neighborhood Crime Watch We Immediately Report All Suspicious Activities To Our Police Department, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.