Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1411-EG_12x18

  • Mfr # T1-1411-EG_12x18
  • Zoro # G5214312
product price: 
$
17.69
/ea

Key Features

Header
Warning
Legend
Warning Do Not Drink, Wash, Or Prepare Food From Water
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1411-EG_12x18
Zoro #
G5214312
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Warning
Legend
Warning Do Not Drink, Wash, Or Prepare Food From Water
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Warning
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
2 Center
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Sign Legend Background Color
White
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Sign Format
Other Format
Sign Legend
Do Not Drink, Wash, Or Prepare Food From Water
Sign Mounting Location
Post, Wall
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Product Type
Reflective Potable Water Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Drink, Wash, Or Prepare Food From Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews