Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1809-EG_12x18

  • Mfr # T1-1809-EG_12x18
  • Zoro # G5158050

product price: 
$
17.69
/ea

Key Features

Header
Emergency
Legend
Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 912
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1809-EG_12x18
Zoro #
G5158050
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Emergency
Legend
Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 912
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Blue, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
Double-Sided
No
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
State Specific Sign
No
Sign Header
Emergency
ANSI 969 Compliant
No
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 911
Product Type
Reflective Emergency Shut Off Emergency Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off Switch, Fire 911, Rescue 911, Police 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.