Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6122-DG_12x18

  • Mfr # T1-6122-DG_12x18
  • Zoro # G5270233
product price: 
$
31.49
/ea

Key Features

Header
Visitors
Legend
Visitors Please Sign In At Front Office
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6122-DG_12x18
Zoro #
G5270233
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Visitors
Legend
Visitors Please Sign In At Front Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
No
Symbol
None
Sign Legend Color
Blue
Legend Style
Text
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mounting Pattern
2 Center
Sign Header Text Color
Blue
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Visitors
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend
Visitors Please Sign In At Front Office
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Header Background Color
White
Product Type
Reflective Visitors Visitors Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Please Sign In At Front Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.