Shop LYLE

Informational Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6122-HI_12x18

  • Mfr # T1-6122-HI_12x18
  • Zoro # G5220393

product price: 
$
22.69
/ea

Key Features

Header
Visitors
Legend
Visitors Please Sign In At Front Office
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6122-HI_12x18
Zoro #
G5220393
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
Visitors
Legend
Visitors Please Sign In At Front Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Sign Legend Color
Blue
Double-Sided
No
OSHA Compliant
No
Header Background Color
Black
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Blue
Sign Legend
Visitors Please Sign In At Front Office
Material Special Properties
Metal Detectable
Sign Header Background Color
White
Mounting Pattern
2 Center
Sign Header
Visitors
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Product Type
Reflective Visitors Visitors Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Informational Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Please Sign In At Front Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.