Shop LYLE

Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1366-EG_12x18

  • Mfr # T1-1366-EG_12x18
  • Zoro # G5296720

product price: 
$
19.59
/ea

Key Features

Header
Caution
Legend
Caution Sidewalk May Be Slippery
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1366-EG_12x18
Zoro #
G5296720
UPC #
-
Country of Origin
United States
Item
Facility Sign
Header
Caution
Legend
Caution Sidewalk May Be Slippery
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
No
Header Background Color
Black
Sign Legend Color
Black
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Mounting Location
Post, Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header
Caution
Abrasion Resistant
No
Mounting Pattern
2 Center
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Sidewalk May Be Slippery
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
60 ft
Product Type
Wall Mount Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sidewalk May Be Slippery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews