Facility Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1112-DG_18x24

  • Mfr # T1-1112-DG_18x24

  • Zoro # G5178271


product price:  $51.19
/ea

Key Features

Header
No Header
Legend
Warning Neighborhood Crime Watch Area We Call The Police
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1112-DG_18x24
Zoro #
G5178271
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
Warning Neighborhood Crime Watch Area We Call The Police
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Symbol
Crime Watch
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
Black
Mirror Print
No
Sign Legend Background Color
White, Yellow
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Background Color
yellow
Sign Legend
Warning Neighborhood Crime Watch Area We Call The Police
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Material Special Properties
Metal Detectable
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Header
Warning
ANSI Standards
ANSI Z535-2006
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Product Type
Reflective Crime Watch Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Warning Neighborhood Crime Watch Area We Call The Police, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.