Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1230-NP_10X7

  • Mfr # U6-1230-NP_10X7

  • Zoro # G4720016


product price:  $6.69
/ea

Key Features

Header
Warning
Legend
Storage Not Permitted In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1230-NP_10X7
Zoro #
G4720016
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
Warning
Legend
Storage Not Permitted In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Red
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Legend
Storage Not Permitted In This Area
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
Warning
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Product Type
Warning Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.