Shop LYLE

Farm Equipment Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-5-24HA

  • Mfr # W11-5-24HA

  • Zoro # G4888554


product price:  $67.79
/ea

Key Features

Header
No Header
Legend
Farm Equipment Pictogram
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W11-5-24HA
Zoro #
G4888554
UPC #
849362016911
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Farm Equipment Pictogram Traffic Sign
Header
No Header
Legend
Farm Equipment Pictogram
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Tractor Crossing
Legend Style
Symbol
MUTCD Code
W11-5
Sign Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Double-Sided
No
Material
Aluminum
Legend Color
Black
Legend/Background Color
Black/Yellow
MUTCD Sign Description
Farm Equipment Pictogram
Mounting Hole Distance Center to Center
24 in
Sign Header
No Header
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr
Sign Mounting Hardware Included
No
Sign Legend Style
Symbol
Number of Printed Sides
1
Material Properties
Roll Up

Description

Farm Equipment Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.