Federal Regulations Require No Food Or Drink Beyond This Point, 10 x 14, Plastic, U5-1217-NP_14X10

  • Mfr # U5-1217-NP_14X10

  • Zoro # G4709525


product price:  $5.69
/ea

Key Features

Legend
Federal Regulations Require No Food Or Drink Beyond This Point
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1217-NP_14X10
Zoro #
G4709525
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Federal Regulations Require No Food Or Drink Beyond This Point
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend
Federal Regulations Require No Food Or Drink Beyond This Point
Sign Header Background Color
Blue
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Product Type
Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Federal Regulations Require No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.