Zoro Homepage

Fire Alarm Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # U1-1048-RD_10X7

  • Zoro # G2901696


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Sign Material
Reflective Sheeting
Legend
Local Alarm Only Not Connected to Fire Department Call Fire Department By Phone
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1048-RD_10X7
Zoro #
G2901696
UPC #
849362009715
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Fire Alarm Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Not Connected To Fire Departmnet Call Fire Department By Phone, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.