Shop LYLE

Fire Lane, Zone & Equipment No Parking Sign, 12 in W, 18 in H, English, Aluminum, Red, White

  • Mfr # T1-1067-DG_12x18
  • Zoro # G5286990

product price: 
$
34.59
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane, Keep Clear At All Times
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1067-DG_12x18
Zoro #
G5286990
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane, Keep Clear At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red, White
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
No Parking Fire Lane, Keep Clear At All Times
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
None
Includes Mounting Hardware
No

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.