Shop LYLE

Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English

  • Mfr # T1-2819-EG_12x18
  • Zoro # G5178098

product price: 
$
19.29
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Lane No Parking Or Standing Mcv 76.005
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2819-EG_12x18
Zoro #
G5178098
UPC #
-
Country of Origin
United States
Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
Fire Lane No Parking Or Standing Mcv 76.005
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Red
Header
No Header
OSHA Compliant
No
Legend Color
Red
Sign Legend Text Color
Red, White
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
State Specific Regulations
MI
Sign Legend
Fire Lane No Parking Or Standing Mcv 76.005
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
State Specific Sign
Yes
Holes on 1 in. Centers
Yes
Sign Header
No Header
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
None
Includes Mounting Hardware
No

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.