Zoro Homepage

Fire Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U1-1021-GA_7x10

  • Zoro # G6041791


product price: $8.89
/ea

Key Features

Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
7 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1021-GA_7x10
Zoro #
G6041791
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Sign
Sign Material
Aluminum
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Application
Indoor/Outdoor
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Legend Pictogram ID
PFXG-64
Sign Header
No Header
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
No
State Specific Sign
No
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
Fire Hazard
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Elevator Hazard Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.