Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1846-EG_18x12

  • Mfr # T1-1846-EG_18x12

  • Zoro # G5161392


product price:  $23.99
/ea

Key Features

Header
Sprinkler
Legend
Sprinkler Fire Alarm When Bell Rings Call Fire Department Or Police - Dial 912
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1846-EG_18x12
Zoro #
G5161392
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Sign
Header
Sprinkler
Legend
Sprinkler Fire Alarm When Bell Rings Call Fire Department Or Police - Dial 912
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
No
Header Legend Color
White
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
ANSI Compliant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
When Bell Rings Call Fire Department Or Police - Dial 911
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Sign Header Background Color
Red
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header
Sprinkler Fire Alarm
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
Yes
NFPA Standard
NFPA 13
Mounting Pattern
2 Center
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Product Type
Reflective Fire Alarm Sprinkler Sign

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend When Bell Rings Call Fire Department Or Police - Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products