Shop LYLE

Private Drive & Road Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1019-EG_18x24

  • Mfr # T1-1019-EG_18x24
  • Zoro # G5201968

product price: 
$
41.69
/ea

Key Features

Header
No Header
Legend
Private Road No Thru Traffic
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1019-EG_18x24
Zoro #
G5201968
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Private Road No Thru Traffic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
Private Road No Thru Traffic
Mounting Hole Distance Center to Center
21 in
MUTCD Compliant Sign
No
Material Properties
Roll Up

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Private Drive & Road Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.