Shop LYLE

Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1846-HI_18x12

  • Mfr # T1-1846-HI_18x12
  • Zoro # G5198897

product price: 
$
21.89
/ea

Key Features

Header
Sprinkler
Legend
Sprinkler Fire Alarm When Bell Rings Call Fire Department Or Police - Dial 913
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1846-HI_18x12
Zoro #
G5198897
UPC #
-
Country of Origin
United States
Item
Fire Sign
Header
Sprinkler
Legend
Sprinkler Fire Alarm When Bell Rings Call Fire Department Or Police - Dial 913
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Header Background Color
Red
Double-Sided
No
Symbol
None
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145,NFPA 13, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
NFPA Standard
NFPA 13
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
2 Center
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Header
Sprinkler Fire Alarm
Sign Legend Background Color
White
Sign Legend
When Bell Rings Call Fire Department Or Police - Dial 911
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Product Type
Reflective Fire Alarm Sprinkler Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend When Bell Rings Call Fire Department Or Police - Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.