Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU1-0071-ED_10x14

  • Zoro # G6038300


product price: $6.15
/ea

Key Features

Sign Material
Non-PVC Polymer
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0071-ED_10x14
Zoro #
G6038300
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Fire Sign
Sign Material
Non-PVC Polymer
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Does Not Contain PVC
Header
No Header
Header Background Color
Black
Legend Color
White
Sign Legend Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-55
Legend Pictogram Description
Down Arrow Fire Extinguisher
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
No Header
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Abrasion Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Fire Extinguisher
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Application
Indoor Only
Product Type
Fire Extinguisher Sign

Description

Fire Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.