Shop LYLE

Fire Station Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1833-DG_18x12

  • Mfr # T1-1833-DG_18x12
  • Zoro # G5197433

product price: 
$
26.39
/ea

Key Features

Header
No Header
Legend
Fire Station
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1833-DG_18x12
Zoro #
G5197433
UPC #
-
Country of Origin
United States
Item
Fire Station Traffic Sign
Header
No Header
Legend
Fire Station
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black
Symbol
None
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Sign Header
No Header
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
Fire Station
Sign Legend Style
Text
State Specific Sign
No
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
9 in
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Fire Station Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.