First Aid, 10 in x 8 1/4 in, Tri-Bend, Aluminum, LCTB-0019-GA_2.67x12

  • Mfr # LCTB-0019-GA_2.67x12

  • Zoro # G5101122


product price:  $15.69
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
10 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0019-GA_2.67x12
Zoro #
G5101122
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Details

Item
Facility Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English, Spanish
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Legend Color
Blue
Sign Legend Text Color
White
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header
No Header
Legend Pictogram Description
Down Arrow, First Aid
Sign Mounting Location
Wall
Sign Legend
First Aid
Mounting Pattern
4 Flange
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Green, White
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
Yes
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
145 Degrees F
Legend Pictogram ID
PARW-137, PFSD-38
ANSI 969 Compliant
No
Chemical Resistant
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Graffiti Resistant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Facility Sign, Tri-Bend, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.