Shop LYLE

First Aid (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0026-NA_8x8

  • Mfr # LCFL-0026-NA_8x8
  • Zoro # G5294499

product price: 
$
11.99
/ea

Key Features

Legend
First Aid (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0026-NA_8x8
Zoro #
G5294499
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
No
Number of Printed Sides
2
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Legend Pictogram ID
PFSD-59
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
State Specific Sign
No
Sign Legend
First Aid
Mounting Pattern
2 Flange
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Legend Pictogram Description
First Aid
Material Properties
Rigid
Mirror Print
No
Product Type
Safety Sign

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products