Eye Wash, 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0009-NA_7x10

  • Mfr # LCTB-0009-NA_7x10
  • Zoro # G5177258
product price: 
$
22.39
/ea

Key Features

Legend
Eye Wash
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0009-NA_7x10
Zoro #
G5177258
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Tri-Bend
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
No Header
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Sign Legend
Eye Wash
Chemical Resistant
No
Legend Pictogram ID
PARW-86, PFSD-60
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Corrosion Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Legend Pictogram Description
Down Arrow, Eye Wash
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
4 Flange
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products