First Aid (w Sym & Down Arrow), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum, LCTB-0010-NA_7x10

  • Mfr # LCTB-0010-NA_7x10
  • Zoro # G5245998
product price: 
$
22.99
/ea

Key Features

Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0010-NA_7x10
Zoro #
G5245998
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Tri-Bend
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
4 Flange
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend
First Aid
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Legend Pictogram Description
Down Arrow, Exclamation Point Inside A Medical Cross Inside A Triangle
Sign Header
No Header
Legend Pictogram ID
PARW-86, PFSD-59
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
6 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.