Flammable Material Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0565-RD_7X5

  • Mfr # LCU4-0565-RD_7X5

  • Zoro # G9353368


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
No Flammable Liquids Beyond This Point
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0565-RD_7X5
Zoro #
G9353368
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Flammable Material Danger Reflective Label
Header
Danger
Legend
No Flammable Liquids Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend
No Flammable Liquids Beyond This Point
Sign Header Text Color
White
Sign Header
Danger
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Write on Surface
No
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Flammable Material Danger Reflective Label

Description

Flammable Material Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Flammable Liquids Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.