H(2)S Poisonous Gas Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0421-ND_14X10

  • Mfr # LCU4-0421-ND_14X10

  • Zoro # G9337338


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
H2S Poisonous Gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0421-ND_14X10
Zoro #
G9337338
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
H(2)S Poisonous Gas Danger Label
Header
Danger
Legend
H2S Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Danger
Anti-Slip Surface
No
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend
H2S Poisonous Gas
Adhesive Type
Acrylic
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Product Type
H(2)S Poisonous Gas Danger Label

Description

H(2)S Poisonous Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.