Handicapped Parking Sign, 6" x 12, T1-6096-EG_12x6

  • Mfr # T1-6096-EG_12x6

  • Zoro # G5201207


product price:  $8.35
/ea

Key Features

Header
No Header
Legend
Van Accessible S.T.C Fe607 (80660)
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-6096-EG_12x6
Zoro #
G5201207
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible S.T.C Fe607 (80660)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Color
White
Sign Legend Text Color
White
MUTCD Compliant Sign
No
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr.
Mounting Hole Distance Center to Center
5 in
Number of Printed Sides
1
State Specific Sign
Yes
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
State Specific Regulations
CT
Sign Legend
Van Accessible S.T.C
Protective Coating
Clear Film Laminate
Sign Header
No Header
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Includes Cross-Braces
No
Material Properties
Roll Up

Description

ADA Handicapped Supplemental Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.