Zoro Homepage

Hard Hat Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0286-ND_5X3.5

  • Zoro # G8762988


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Hard Hat Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0286-ND_5X3.5
Zoro #
G8762988
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Label
Header
Danger
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend
Hard Hat Area
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Background Color
Black; Red; White
Sign Legend Background Color
White
Material Properties
Flexible
Product Type
Hard Hat Danger Label

Description

Hard Hat Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.