Hard Hat Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0288-RD_14X10

  • Zoro # G8763240


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0288-RD_14X10
Zoro #
G8763240
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Reflective Label
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Legend
Hard Hats Must Be Worn In This Area
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Header Style
Text
Product Type
Hard Hat Danger Reflective Label

Description

Hard Hat Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.