Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hats Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0462-RD_10x7

  • Zoro # G4294888


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0462-RD_10x7
Zoro #
G4294888
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hats Caution Reflective Label
Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Background Color
Yellow
Double-Sided
No
Legend Color
Black
Subject Matter
Personal Protection
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Wear Hard Hats Eye Protection And Ear Protection Beyond This Point
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Hard Hats Caution Reflective Label

Description

Hard Hats Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hard Hats Eye Protection And Ear Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.