Hard Hats Notice, Reflctve, Alumnm, 14"x10"

  • Mfr # LCU5-0236-RA_14X10

  • Zoro # G8861356


product price:  $9.75
/ea

Key Features

Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0236-RA_14X10
Zoro #
G8861356
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Hard Hat Notice Sign
Header
Notice
Legend
Hard Hats Must Be Worn On This Construction Project
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend
Hard Hats Must Be Worn On This Construction Project
Abrasion Resistant
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Notice
Sign Mounting Location
Wall
Metal Detectable
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective Hard Hat Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn On This Construction Project, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.