Hazardous Waste Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0091-RD_5x3.5

  • Mfr # LCU3-0091-RD_5x3.5

  • Zoro # G4835577


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0091-RD_5x3.5
Zoro #
G4835577
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Caution Reflective Label
Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Language
English
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header
Caution
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Material Properties
Flexible
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Mirror Print
No
State Specific Sign
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Black
Graffiti Resistant
No
Product Type
Hazardous Waste Caution Reflective Label

Description

Hazardous Waste Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Restricted Entry., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.