Shop LYLE
See all product information
Create Account
Horse Trail (with Right Arrow & Horse Rider Graphic), 12x18, Engineer Grade, White
- Mfr # G-3783-EG_12x18
- Zoro # G922945578
product price:Â
$
18.89
/ea
Key Features
Legend
Horse Trail (with Right Arrow & Horse Rider Graphic)
Sign Material
Aluminum
Thickness
0.063 in
UV Resistant
Yes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-3783-EG_12x18
- Zoro #
- G922945578
- UPC #
- -
- Country of Origin
- United States
- Legend
- Horse Trail (with Right Arrow & Horse Rider Graphic)
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
Dimensions
- Thickness
- 0.063 in
- Height
- 18 in
- Size
- 12" x 18"
- Length
- 0.5 in
- Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.