Tornado Shelter, Spanish/English, 8 in W x 18 in H, V-Shape Projection, Aluminum, LCVB-0051-GA_4x18

  • Mfr # LCVB-0051-GA_4x18
  • Zoro # G5269929
product price: 
$
19.49
/ea

Key Features

Legend
Tornado Shelter/Refugio En Caso De Tornado
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0051-GA_4x18
Zoro #
G5269929
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Tornado Shelter/Refugio En Caso De Tornado
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English, Spanish
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Blue
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Tornado
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Tornado Shelter/Refugio En Caso De Tornado
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
145 Degrees F
Legend Pictogram ID
PPIC-289
Glow In The Dark
Yes
Mounting Pattern
4 Flange
Minimum Application Temperature
65 Degrees F
Sign Header
No Header
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Tornado Shelter/Refugio En Caso De Tornado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.