Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Acid Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0318-ND_5X3.5

  • Zoro # G9326110


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Hot Acid
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0318-ND_5X3.5
Zoro #
G9326110
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Acid Danger Label
Header
Danger
Legend
Hot Acid
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Header
Danger
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Hot Acid
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Hot Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.