Hot Surface Sign, 10 in H x 14 in W, Non-PVC Polymer

  • Mfr # LCU3-0201-ED_14x10

  • Zoro # G5229091


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
(Blank)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0201-ED_14x10
Zoro #
G5229091
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
(Blank)
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Legend Style
Blank
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Material Special Properties
Write-On Surface
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
Hot Work (Image)
Sign Header
Caution
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Write on Surface
Yes
Corrosion Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Caution Sign Blank

Description

Caution Sign Blank, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products