Zoro Homepage

Hot Surface Sign, 10 in H x 14 in W, Polyester

  • Mfr # LCU4-0028-ND_14X10

  • Zoro # G8739967


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0028-ND_14X10
Zoro #
G8739967
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Red, Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Material Properties
Flexible
Adhesive Style
Permanent
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Product Type
Hot Surface Danger Label

Description

Hot Surface Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Do Not Touch. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.