Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting

  • Mfr # LCU3-0201-RD_14x10

  • Zoro # G4829058


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
(Blank)
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0201-RD_14x10
Zoro #
G4829058
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black, Red
Material
Self-Adhesive Vinyl
Header Legend Color
Yellow
Legend Style
Symbol and Text
Language
English
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black, Red
Adhesive Type
Acrylic
Sign Legend Style
Symbol
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Hot Work (Image)
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Write-On Surface
Write on Surface
Yes
Adhesive Style
Permanent
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Blank Reflective Label Caution Reflective Label

Description

Blank Reflective Label Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products